Greenlee Strut Shear (Mesin Shear Hidrolik)

Sebelum PPN:
Rp199.999.900 - Rp359.999.900
Spesifikasi
Power SourceHydraulic
Overall Width (inch)18 3/8
Overall Height (inch)44
ApplicationMetalworking
ColorGreen
For Use With MetalLow Carbon Steel; Mild Steel
Hydraulic Force (tonf)30
UNSPSC23171903

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The hydraulic-powered ram of these strut shears drives the cutting dies through struts, threaded rods, and other materials. They support workpieces on their cutting table, and their built-in measurement arm facilitates shearing to precise lengths. Their quick-change die system allows tool-free swapping of dies to speed changeouts.

Ulasan Produk

Tidak ada ulasan