WESTWARD Strap Wrench Set

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp519.900
Spesifikasi
Handle MaterialPolypropylene
Handle TypeI-Beam
Number of tools2
For Outside Diameter (inch)4; 12
For Tubing Maximum Outside Diameter (inch)4; 12
Strap Length (inch)21; 37 13/16
Drill Size (inch)3/4; 2 1/4
Handle FinishNatural
Handle Length (inch)3 1/4; 4 1/2
MaterialReinforced Neoprene Rubber
Overall Length (inch)25; 44 1/2
Strap ColorBlack
Strap MaterialReinforced Neoprene Rubber
Strap Width (inch)3/4; 13/16
UNSPSC27111708

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strap wrench sets come with different strap lengths to fit a wide range of objects. They are used to fit around, grip, and turn oddly-shaped and cylinder-shaped items such as plastic pipe, tubing, hand wheels, and oil filters.
Warning
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan

Halaman Terkait