DEWALT Straight Pin

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp489.900
Spesifikasi
Head Diameter (inch)0.3
Caliber (inch)0.22; 0.25; 0.34
FeaturesMechanically Galvanized (MG) Coating for Use in Treated Lumber
Overall Length (inch)3
Shank Diameter (inch)0.145
Product TypeStraight Pin
ApplicationFastening a Fixture to Concrete
UNSPSC31162008

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pins for powder-actuated nail guns have a plastic sleeve that correctly positions the pin in the barrel of the gun and creates a seal to control the firing force of the pin. These heavy-duty fasteners have round heads and resemble nails. They are designed for fastening material to concrete and thick structural metal.

Ulasan Produk

Tidak ada ulasan