CHICAGO-LATROBE Straight Shank Solid Spade Drill (Mata Bor Lurus)

Sebelum PPN:
Rp629.900 - Rp4.299.900
Spesifikasi
Drill Bit Point Angle (°)140
Finish - MachiningBright (Uncoated)
Helix Angle (°)40
ItemStraight Flute Drill Bit
Material - MachiningCarbide
Number of Flutes2
Cutting DirectionRight Hand
Drill Length ClassJobber Length
Series769

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bright finish on these straight-flute drill bits is unaffected when the bits' cutting edges are resharpened. Carbide drill bits provide excellent hardness, wear resistance, and heat resistance. They require a rigid setup such as a drill press.

Ulasan Produk

Tidak ada ulasan