STANLEY Soft Face Hammer (Martil / Palu)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp739.900
Spesifikasi
Tip Diameter (inch)1 1/4
Grip StylePlain
Handle MaterialWood
Included Tip HardnessTough
Replaceable TipsYes
Tip MaterialPlastic
Hammer TypeSoft Face Hammer
Head MaterialSteel
Manufacturer Part Number57-594
Overall Length (inch)12
Size (lbs)0.5
UNSPSC27111602

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic tips strike a focused blow for hard and soft metal, wood, plastic, and leather. They are commonly used to tap finished parts into place, flatten metal for jewelry making, and hammer seams in leatherworking.
Warning
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan