WESTWARD Slope-Lid Jobsite Box

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp27.999.900
Spesifikasi
Handle TypeRecessed
ItemSlope-Lid Jobsite Box
Number of Shelves1
Maximum Padlock Shackle Diameter (inch)3/8
Overall Height with Lid Open (inch)64 3/8
Includes CastersNo
Body FinishMatte
Body Gauge (ga)14
ColorBlue
Features500 lb. Capacity; Forklift Access; Fully Arc-Welded Seams
Jobsite Storage TypeSlope-Lid Jobsite Box
Lid StyleSlope
Locking systemPadlockable
MaterialSteel
Number of Doors0
Overall Depth (inch)30
Overall Height (inch)40
Overall Width (inch)60
Total Load Capacity (lbs)4000
Total Storage Capacity (ft³)30.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slope-lid jobsite boxes have angled sides so their lid slants downwards to keep water and debris from collecting on top of the box. They stand tall for high-capacity storage and have a wide, undivided interior to store tool boxes, tool organizers, and long or bulky tools and equipment. Their hinged lid lifts for access to load and unload the box.

Ulasan Produk

Tidak ada ulasan