Greenlee Single Strut Dies

Sebelum PPN:
Rp49.999.900 - Rp51.999.900
Spesifikasi
Includes(2) Single Strut Dies
Overall Length (inch)1 5/8
UNSPSC23171903
Compatible Tool BrandGreenlee
Compatible Tool SeriesShear 30T
Die ShapeShearing Die
Die Size (inch)3 5/16; 4 5/8; 6 11/16
For Strut Width (inch)1 5/8
For use withGreenlee Shear 30T
FunctionBurr-Free, Precise Cuts With Greenlee Shear 30T
MaterialSteel
Maximum Force (t-f)26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These dies fit the cutting head of a compatible strut shear to cut specific types and sizes of material. Depending on the die type, they allow strut shears to cut struts, threaded rods, DIN rails, Legrand raceways, angle iron, or rebar.

Ulasan Produk

Tidak ada ulasan