STARRETT Shock-Absorbing Contact Point (Stylus Dan Collar)

Sebelum PPN:
Rp1.599.900
Spesifikasi
ItemShock-Absorbing Contact Point
Includes CaseNo
Compatible with Brand and Series2700, 2900, 3900 Dial and Digital Indicators, 655, 656, 81, Starrett Series: 25
Contact Point Tip Diameter (inch)1/4
Contact Point Tip Length (inch)1/2
Contact Point MaterialSteel
Compatible with Manufacturer Model No.Starrett 25, Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81
Contact Point ShapeRounded
Contact Point Thread Size#4-48
For use withStarrett Series: 196 Back Plunger Dial Indicators Only
Overall Length (inch)3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plunger-style drop indicator contact points make contact with the workpiece or feature being measured. They vary in shape, size, material, and length with different thread sizes to mount them to an indicator stem or optional extension. They are commonly built with knurled sides to make manual adjustments and are interchangeable as long as the thread size of the point matches the stem.

Ulasan Produk

Tidak ada ulasan