WESTWARD Hydraulic Floor Jack Service (Dongkrak Buaya)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp8.399.900
Spesifikasi
Handle MaterialSteel
ItemService Jack
Operation TypeManual
Base Length (inch)26 3/8
Chassis Length (inch)29 1/2
Lifting Height Max. (inch)20
ApplicationHeavy-Duty
Base Width (inch)14 1/8
FeaturesQuick Lifting Function
Handle Length (inch)49 1/8
Lifting Capacity (t)2
Lifting Height Min. (inch)4 3/8
MaterialSteel
Number of Casters2
Power Raise (inch)15 5/8
StandardsANSI, ASME and PALD 2009

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Westward® QuickLift® service jack provides a quick, effortless lift of rated capacity loads. Features one pump to lift contact point which allows a no-lift load lift possible in seconds. This jack can be used for lifting automotive, low clearance bus, farm, industrial, and construction vehicles. After lifting, loads must be immediately supported by a pair of appropriately rated vehicle stands. This jack is not appropriate for use in lifting or positioning construction trailers, mobile homes, houses and/or other building structures. Comes with “Instant Lift” function and can lift much faster than other jacks even under load.
Warning
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan