Spesifikasi
| Material | Fiberglass |
|---|---|
| Max Standing Height (m) | 4.41 |
| Max Reach Height (m) | 6.41 |
| Number of Rungs | 19 |
| Space between Rungs (cm) | 30 |
| Dimensions (cm) | 31x45x17 |
| Height (m) | 4.41 |
| Maximum Loading Capacity (kg) | 150 |
| Standard | AS 1892 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ladder Extension 6.0 Meter / 20 Steps Fiberglass
Feature
- Non-conductive fiberglass- Slip resistant footpads
- Work around electricity
Ulasan Produk
Tidak ada ulasan




















































































































































