ViewSonic Slot In PC 120 Pin (Slot OPS)

Sebelum PPN:
Rp50.999.900
Spesifikasi
CoreCPU: Intel 8th Gen. Coffee Lake series i5-8400 Graphics: Intel® UHD Graphics 630 Total Available Graphics Memory: 64GB Max Resolution up to 4096x2304@60Hz
Storage Capacity (GB)8
Storage Type260-pin DDR4 SO-DIMM x 2
Storage Dimensions (mm)M.2 -2242 (22x42) / 2280(22x80)
Capacity Storage SSD (GB)128
Storage InterfaceM.2 -2242/2280
Humidity (%)0 to 90 @ 40°C Non-condensing.
LANRJ45: 1 x RTL8111(Gigabit)
Operating SystemWindows 10 Pro 64 bit
OutputRGB / VGA: x1 DisplayPort: x1 (max. resolution 4096x2304@60Hz) HDMI: x1 (max. resolution 3840x2160@24Hz) Audio: x1 Earphone Out
Package Contents1. VPC15-WP 2. ViewSonic Wizard CD 3. QSG
Packaging Dimensions (mm)350x310x90
Physical Dimensions (mm)2462x265.4x32.2
Power Consumption (W)95
RegulationCE, R&TTE, FCC, FCC-IC-ID, cTUVus, , RCM, BSMI, NCC (TBD)
Temperature (°C)-5 to 45
Type USBType A: USB 3.0 x4, USB 2.0 x2
Voltage (V/Hz)AC 110-240, 50/60
Wireless BluetoothIntel 3165 802.11 a/b/g/n/ac (2.4GHz/5GHz) / BT4.2 ; BLE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ViewSonic® VPC15-WP-3 Windows slot-in PC is the ideal integrated solution for the ViewBoard® interactive flat panel IFP50 series. This slot-in PC module supports high-definition audio and video, and is bundled with myViewboard and vCast software. Wired connectivity options, including 4K HDMI, VGA, USB 3.0, and Gigabit LAN RJ45, ensure that you stay connected to your peripheral devices. With dual-band Wi-Fi and Bluetooth, a powerful Intel® Core™ i5 processor, 8GB DDR4 memory, and 128GB SSD storage, the VPC15-WP-3 contains the computing power needed to operate CPU intensive applications.
Feature
VPC15-WP-3
Windows Slot-in PC for ViewBoard® IFP50 Series
- Bundled with myViewboard and vCast software
- Powerful system with Intel® Core™ i5-8400 processor, 8GB DDR4 memory, and 128GB SSD storage
- Complete network support, including dual-band Wi-Fi, Bluetooth, and Gigabit LAN RJ45

Supports Media Formats
Video format: Container: ASF, WMA, WMV, WM, ASX, WAX, WVX , WMX, WPL, WMD, AVI, MPG, MPEG, M1V, MP2, MP3, MPA, MPE, M3U
Image format: Container: JPG, JPEG , JPE, JFIF, BMP, , DIB, PNG, GIF, TIF, TIFF
Audio codec: Container: MID, MIDI, RMI, AIF, AIFC, AIFF, WAV, CDA

Ulasan Produk

Tidak ada ulasan