Spesifikasi
| Backlight Compensation | No |
|---|---|
| Packaging Dimensions (mm) | 1342x372x934 |
| Physical Dimensions (mm) | 1234x1149.6x844 |
| Regulations | ADA Compliant |
| Package Contents | Remote Control, USB Cable, Power Cord, Power Cord for Display, Screws, L Wrench, User Guide, Quick Start Guide |
| Tilt (°) | 0 to 90 |
| Altitude (mm) | Operation Conditions : ≤ 200, Storage Conditions : ≤ 2000 |
| Control | Physical button control, control pad, software icon |
| Height Adjust Range (mm) | 490 (19.29inch) |
| Humidity (%) | Operation Conditions : (non-condensing) 20-80, Storage Conditions : (non-condensing) 10-90 |
| Input Voltage (V/Hz/A) | AC-in 100~240, 50/60, 1.0 |
| Max. Loading (kg) | 100 |
| Physical Dimensions (inch) | 48.58x45.26x33.23 |
| Swivel (°) | 360 |
| Temperature (°C) | Operation Conditions : 0 - 40 (32-104˚F), Storage Conditions : -20 - 60 (-4 to 104˚F) |
| Wall Mount Pattern (mm) | Max. 800x600 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Featuring smooth motorized lift and tilt, the ViewSonic® VB-STND-003 motorized trolley cart securely accommodates ViewSonic 55”, 65”, 75”, and 86" ViewBoard® interactive flat panel displays, or any display weighing up to 220 lbs. With integrated on-screen control, the cart can be manipulated directly from the ViewBoard touchscreen (IFP50 series only), allowing you to easily raise, lower, or tilt the ViewBoard with a single tap. Tilt just a bit for customized viewing, tilt a bit more for a drafting table feel, or position horizontally in tabletop mode* to create an interactive learning table or huddle space. With sturdy, quiet wheels, this mobile cart lets you move the ViewBoard display from room to room for easy sharing of resources. *Tabletop mode not recommended for displays greater than 65" diagonal. This product is ADA compliant.
Feature
VB-STND-003- Built-in power supply passthrough
- Integrated on-screen control (IFP50 series only)
- 90-degree tilting for tabletop mode
- Integrated tray for pens and other items
- ADA Compliant
ADA Compliant
ViewSonic strives to accommodate as many users as possible, and keeps accessibility in mind when developing technology solutions. This product is compliant with ADA standards for Accessible Design, and is approachable, reachable, and operable to people with disabilities
UL 1678 Compliant
ViewSonic is dedicated to developing products that maximize safety while meeting user needs. This product is compliant with the UL (Underwriters Laboratories) 1678 standard for Household, Commercial, and Institutional-Use Carts, Stands and Entertainment Centers for Use with Audio and/or Video Equipment. As such, this item meets or exceeds safety standards in the following tested categories: Materials, Flammability, Loading, Temperature, Stability, and Strength.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/heP107758626-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
