Sebelum PPN:
Rp3.599.900 - Rp5.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Camera Sensor | CMOS, 2.07M Pixels |
|---|---|
| Camera Digital Noise Reduction | 2D, 3D digital noise reduction |
| Camera Backlight Compensation | Support |
| Connectivity USB | 2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Expand the world of virtual conferencing and streaming in your home, office, or classroom with a ViewSonic web camera. The high definition 1080p device features an ultra-wide view for a maximized visual experience, a premium stereo microphone with automatic noise reduction capabilities, and intelligent light correction technology for picture-perfect imagery in any environment. Easy to install and sync, the web camera is the ideal tool for hyper-clear video calls and enhanced live streaming.
Feature
Crystal clear video callsStay connected with ultra-sharp picture quality during your video calls. The USB web camera features a 1080p Full HD camera that delivers crisp images and crystal-clear video at 30 frames per second. With such high-quality live streaming and video conferencing, everyone’s faces are kept in stunning clarity.
Maximize your field of vision
Boasting a wide peripheral angle, the web camera easily captures everyone in the room without the need for constant readjustment. It creates a spatial distance between the lens and yourself, so you don’t have to worry about your face being overmagnified onscreen.
Completely immersive acoustics
Engage with family, friends, and colleagues with high-fidelity audio during your video calls. The dual omnidirectional microphones are equipped with automatic noise reduction, which enhances every voice and sound to pin-drop clarity. Capturing sound clearly within a distance of 20 feet (6 meters), you can converse effortlessly from any angle.
Look great in any light
Powered with smart light correction technology and High Dynamic Range (HDR) capabilities, ViewSonic’s web camera adjusts color and brightness automatically for the best possible lighting conditions. Whether you’re in a dimly lit room or sitting against backlight, the device will make sure you will always look your best no matter the environment.
Simple, convenient setup
Built with an adjustable bracket and a forward-tilt universal clip, you can easily mount the device on any surface and display for unparalleled visual perspective. Whether it’s a monitor, large format display or tripod, you can attach the web camera to your preferred angle with ease.
All-in-one compatibility
ViewSonic web camera connects to any computer or laptop via USB 2.0 for easy syncing and plug-and-play video conferencing. It supports multiple applications such as Skype, Zoom, Google Hangout and Twitch, and is compatible with various operating systems including Windows, Mac, Android and Chrome.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/gwP107758608-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
