Spesifikasi
| Operating System | Windows 7 (only 1080p and below), Windows 8.1, Windows 10 or highermacOS® 10.10 or higherGoogle ChromebookTM Version 29.0.1547.70 or higherLinux (requires support for UVC) |
|---|---|
| CPU Recommended | 2.4 GHz Intel® Core 2TM Duo processor or above |
| RAM Recommended | 2 GB of memory or above |
| Sensor | 1/2.5 inch, CMOS, 8.51M pixel |
| Field of View (°) | 121 (DFOV), 110 (HFOV), 5x Digital Zoom, Pan/Tilt ±15 |
| White balance | Automatic, Indoor, Outdoor, One Push, Manual |
| Backlight Compensation | Support |
| Color System Compression | H.264 / MJPEG /YUY2 |
| Compliance Certification | CE, FCC, IC ID, FCC ID, LVD |
| Connectivity | USB: 3.0 (Type C x1), 2.0 (Type A x1) HDMI output: x1 |
| Digital Noise Reduction | 2D, 3D digital noise reduction |
| Dimensions (WxHxD) (mm) | Physical : 600x115x135 (bracket included) |
| Microphone | Beamforming microphone, pick up distance up to 6 meters |
| Package Contents | 1. VB-CAM-2012. Documentation3. Remote Control4. Power Adapter5. Bracket6. USB Type-C Cable7. Bracket Screw x 68. Wall Anchor x 6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
All-in-one conference camera
VB-CAM-201
- Automatically focus framing on narrator during the conference through voice tracking.
- Automatically adjust the frame based on attendees’ seating with up to 121° wide-angle FOV.
- 4K UHD resolution and 5x digital zooming.
- Multiple mounting options to fit in all meeting room setups.
- Stereo speaker and 4 array microphone with 3A audio (AEC/ANS/AGC) processing technology*
*Remarks:
AEC: Acoustic Echo Cancellation
ANS: Automatic Noise Suppression
AGC: Automatic Gain Control
VB-CAM-201
- Automatically focus framing on narrator during the conference through voice tracking.
- Automatically adjust the frame based on attendees’ seating with up to 121° wide-angle FOV.
- 4K UHD resolution and 5x digital zooming.
- Multiple mounting options to fit in all meeting room setups.
- Stereo speaker and 4 array microphone with 3A audio (AEC/ANS/AGC) processing technology*
*Remarks:
AEC: Acoustic Echo Cancellation
ANS: Automatic Noise Suppression
AGC: Automatic Gain Control
Feature
Focus on What's ImportantA powerful 4K UHD resolution and a 5x digital zoom, coupled with voice and camera tracking allows you to switch between wide-angle, full room views, and individual speaker tracking to ensure you'll always focus on what matters most.
Video Conferencing Made Easy
The all-in-one conference camera is motorized with an auto-adjustable 121° wide-angle lens to ensure all attendees are in the frame, regardless of the seating arrangements.
Crystal Clear Communication
The all-in-one conference camera is fitted with a powerful built-in microphone, accurately capturing voices at up to 6 meters. State-of-the-art 3A audio (AEC/ANS/AGC) processing technology provides echo cancellation, noise reduction, and automatic gain control, ensuring clear and accurate communication every time. Its plug-and-play connectivity with ViewSonic’s ViewBoard makes setup quick and easy.
Flexible Set-Up
Versatile mounting options allow you to adapt your set-up to suit your needs no matter your preferred conference room layout.
One Device, Any Software
Compatibility issues are a thing of the past. All-in-one conference camera is supported by a broad range of video conferencing solutions to ensure you’re able to connect when you need, using the software of your choice.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/fpP107758565-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
