WESTWARD Router Bit Set

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp7.899.900
Spesifikasi
ItemRouter Bit Set
Material - MachiningCarbide Tipped
Primary Material ApplicationWood
Primary Material Application ISO CodeO
Drilling Tool ConfigurationSet
End Mill ApplicationRoughing/Finishing
Includes2-5/8 in Rail, 2-5/8 in Stile, 4-5/8 in Raised Panel
Measurement SystemFractional Inch
Profile Bit Shape IncludedRail, Raised Panel, Stile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carbide-tipped router bits have carbide steel cutting edges that offer excellent hardness, heat resistance, and wear resistance. The body of the bits is made from a material that can tolerate more vibration and shock than carbide steel. These router bit sets contain multiple router bits for creating decorative edges and other features in workpieces. The sets may contain bits with different shapes and/or sizes.
Warning
WARNING Cancer - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan