DEWALT Set Mata Bor Gagang Bulat (Drill Bit Set)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp659.900
Spesifikasi
Finish - MachiningBright (Uncoated)
Material - MachiningCarbide Tipped
Primary Material ApplicationAll Materials
Largest Drill Bit Size (inch)3/8
Smallest Drill Bit Size (inch)1/8
Drill Bit GroupingSet
Cutting DirectionRight Hand
Flute TypeSpiral
Number of Cutter Heads2
UNSPSC27112801

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-material concrete and masonry drill bit sets contain multiple drill bits in different sizes. The bits create holes in a wide range of materials, including hard metals and alloys, reinforced concrete, stone, tile, ceramic, marble, granite, glass, wood, and plastic. They are also known as multipurpose drill bits or utility drill bits.

Ulasan Produk

Tidak ada ulasan