DEWALT Meteran Laser Level (Laser Line)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp36.999.900 - Rp71.999.900
Spesifikasi
Dimensions (mm)11 7/8x17 1/4x13
Number of Lines1
Number of Scanning Modes3
Power Source20V Li-Ion Battery
Rotation Speed (rpm)0; 300; 600; 1,200
Slope±10°
Thread Size5/8inch-11
UNSPSC27111802

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These horizontal rotary lasers are ideal for establishing grades inside a room. The flashing laser projects a consistent line in a 360° rotation. They are ideal for hanging cabinets, establishing layout for door and window height, and various other interior tasks.
Warning
Hazardous Material - General

Ulasan Produk

Tidak ada ulasan