WESTWARD Rolling Tool Cabinet Light Duty (Troli Kabinet Perkakas)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp23.999.900
Spesifikasi
Body ColorRed
ItemRolling Tool Cabinet
Body MaterialSteel
Compatible with Grainger Part Number22EM66
Body Finish/ColorGloss Red
Drawer ColorRed
Body FinishPowder Coated
Caster Diameter (inch)4
Caster MaterialMetal; PP
Caster Width (inch)2
Dimensions (WxDxH) (inch)34 3/8 x 19 1/2 x 33 3/8
Drawer FinishPowder Coated
Includes(4) Keys
Largest Maximum Drawer Load Capacity (lbs)66
Number of Drawers5
Number of Keys Included4
Total Load Capacity (lbs)660
Total Storage Capacity (cu-in)9459
Width Range (inch)30 to 39 Wide
Work Surface MaterialMDF, PP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light-duty workstation-height tool cabinets support lighter loads and withstand less frequent use than heavy- and premium-duty cabinets. Their drawers hold loads of 100 lb. or less (varies by model). The cabinet top stands between waist-to-chest high to provide a work surface for laying out tools and supplies or completing assembly work and paperwork. These cabinets measure from 30inch to 39inch wide to fit along walls and within spaces wider than the cabinet.
Warning
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan