WESTWARD Noss Drill HSS (Mata Bor Reduced Shank)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp429.900 - Rp3.499.900
Spesifikasi
Drill Bit Point Angle (°)118
Material - MachiningHigh Speed Steel
Number of Flutes2
Cutting DirectionRight Hand
Flute Length (inch)3 1/8
Overall Length (inch)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed steel drill bits provide more flexibility and absorb more shock and vibration than cobalt drill bits. Also known as Silver and Deming drill bits, these reduced-shank drill bits have a 1/2inch shank and a drill diameter that is greater than 1/2inch. They can create larger holes than standard drill bits that have a 1/2inch shank.
Warning
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan