WESTWARD Set Mata Bor Reduced Shank (Drill Bit Set)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp5.299.900
Spesifikasi
Drill Bit Point Angle (°)118
Finish - MachiningBlack Oxide
Helix Angle (°)32
ItemReduced Shank Drill Bit Set
Material - MachiningHigh Speed Steel
Number of Flutes2
Cutting DirectionRight Hand
Drill Bit Sizes Included (inch)1, 11/16, 13/16, 15/16, 17/32, 19/32, 3/4, 5/8, 7/8, 9/16, 1, 11/16, 13/16, 15/16, 17/32, 19/32, 3/4, 5/8, 7/8, 9/16
Flute Length (inch)3 1/8
Includes1 in, 11/16 in, 13/16 in, 15/16 in, 17/32 in, 19/32 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Largest Drill Bit Size (inch)1
Number of Drill Bits8
Overall Length (inch)6
Shank Diameter (inch)1/2
Shank Length (inch)2 7/8
Smallest Drill Bit Size (inch)9/16
Spiral DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The reduced-shank drill bits in these sets have a black-oxide finish that retains lubricants to improve the bits' wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals. These bits are made from high-speed steel. They provide more flexibility and absorb more shock and vibration than cobalt drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits in a range of sizes.
Warning
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan