CHICAGO-LATROBE Noss Drill Cobalt (Mata Bor Reduced Shank)

Sebelum PPN:
Rp1.199.900 - Rp7.399.900
Spesifikasi
Drill Bit Point Angle (°)118
Helix Angle (°)28
ItemReduced Shank Drill Bit
Material - MachiningCobalt
Cutting DirectionRight Hand
Flute Length (inch)3 1/8
Number of Flutes2
Overall Length (inch)6
Primary Material ApplicationCast Iron, Steel
Primary Material Application ISO CodeK, P
Shank Diameter (inch)1/2
Shank Length (inch)2 1/4
Spiral DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cobalt drill bits tolerate higher drilling speeds and are harder and more wear-resistant than high-speed steel drill bits. Also known as Silver and Deming drill bits, these reduced-shank drill bits have a 1/2inch shank and a drill diameter that is greater than 1/2inch. They can create larger holes than standard drill bits that have a 1/2inch shank.

Ulasan Produk

Tidak ada ulasan