DEWALT Noss Drill (Mata Bor Reduced Shank)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp699.900 - Rp1.499.900
Spesifikasi
Drill Bit Point Angle (°)135
Finish - MachiningBlack & Gold
Material - MachiningHigh Speed Steel
Primary Material ApplicationSteel
Primary Material Application ISO CodeP
Cutting DirectionRight Hand
Drill Bit Point TypeSplit Point
Flute Length (inch)3
Flute TypeSpiral
Maximum Drilling Depth (inch)3
Measurement SystemFractional Inch
Overall Length (inch)6
Shank Diameter (inch)1/2
Shank Type - MachiningStraight
UNSPSC27112801

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These drill bits have three flats on their shank that help prevent the bits from slipping in the drill chuck when drilling at high speeds or under heavy loads. The bits are made from high-speed steel and provide more flexibility and absorb more shock and vibration than cobalt drill bits. Also known as Silver and Deming drill bits, these reduced-shank drill bits have a 1/2inch shank and a drill diameter that is greater than 1/2inch. They can create larger holes than standard drill bits that have a 1/2inch shank.

Ulasan Produk

Tidak ada ulasan