WESTWARD Ratcheting Wrench Set

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.799.900
Spesifikasi
Opening Angle (°)15
Number of tools8
Range of Lengths (inch)5 to 9
MaterialAlloy Steel
Container ColorBlue
Range of Head Sizes (inch)5/16 to 3/4
Container TypeTool Roll
Corrosion ResistantYes
FinishBlack Chrome
Head Offset Angle (°)15
Head Size (inch)1/2, 11/16, 3/4, 3/8, 5/16, 5/8, 7/16, 9/16
Head Thickness (inch)3/16 to 7/16
ItemRatcheting Wrench Set
Min. Arc Swing (°)5
Number of Points12
RatchetingYes
Wrench Length StyleStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These ratcheting combination wrench sets have an open end and a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. Combination wrenches have the same SAE (inch) size on each end for use on one specific size fastener. A gear mechanism on the box end allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the tool.
Warning
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan