WESTWARD Ratcheting Wrench Metric (Kunci Ring Pas Ratchet)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp459.900 - Rp619.900
Spesifikasi
Grip StylePlain
MaterialAlloy Steel
Handle ColorSilver
ItemRatcheting Wrench
FinishChrome
Corrosion ResistantYes
Head Offset Angle (°)15
Min. Arc Swing (°)5
Number of Points12
RatchetingYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These ratcheting combination wrenches have an open end and a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. Combination wrenches have the same metric size on each end for use on one specific size fastener. A gear mechanism on the box end allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the tool.
Warning
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan