Spesifikasi
| Container (LxWxH) (inch) | 13 1/2 x 15 11/16 x 2 1/4, 14 11/16 x 13 13/16 x 1 15/16, 15 1/8 x 9 15/16 x 1 13/16 |
|---|---|
| Container Features | Removable Tray |
| Deep Socket Count/Style | (18) 6-Point, (23) 6-Point, (25) 6-Point |
| Drive Tools Included | 11 1/4inch Pear Head Ratchet, 6inch Pear Head Ratchet, 8 1/2inch Pear Head Ratchet |
| Socket Shape | 6-Point |
| Socket Size Range | 1/2inch to 1 1/8inch, 10 mm to 24 mm, 1/4inch to 1inch, 6 mm to 19 mm, 5 mm to 15 mm, 5/32inch to 9/16inch |
| Container Type | Plastic Case |
| Drill Size (inch) | 1/2, 1/4, 3/8 |
| Drive Type | Hand |
| Finish | Chrome |
| Includes | (1) Case, (1) Ratchet, (1) Tray, (2) Extensions, (3) Extensions, (44) Sockets, (46) Sockets, (52) Sockets |
| Item | Ratchet/Socket Set |
| Measurement Type | Metric, SAE |
| Sockets Included | 23, 25, 26, Deep Sockets: 26, Standard Sockets: 18 |
| Standard Socket Count/Style | (18) 6-Point, (23) 6-Point, (25) 6-Point |
| Wrenches Included | 11 1/4inch Pear Head Ratchet, 6inch Pear Head Ratchet, 8 1/2inch Pear Head Ratchet |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Promotional pricing valid on select, in-stock products ordered from 10/25/2022 – 12/31/2022, subject to availability. Not valid on sold-out or out-of-stock items. No rain-checks. Discount is off the price as indicated on Grainger.com prior to sign-in at the time of order and does not apply to tax and freight. Offer cannot be combined with any other promotions or price discounts. Offer-qualified products are subject to change. Grainger® reserves the right to terminate this offer at any time, at its sole discretion. All sales are subject to the Grainger® Terms of Sale as set forth on the website, Grainger.com and/or your existing contract, if applicable. Void where prohibited.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/8yP107751322-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
