MILWAUKEE Ratcheting Combination Wrench Set (Kunci Ring Pas)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Box End Type12-Point Box End
Container ColorBlack, Red
Head TypeStandard
Min. Arc Swing (°)2.5
Number of Points12
Container TypeTray
FinishChrome
Grip StylePlain
Handle TypeStraight
Head Thickness (inch)1/4 to 1/2
Includes(15) Metric Combination Wrenches, (15) SAE Combination Wrenches
ItemRatchet Kit
MaterialAlloy Steel
Measurement TypeSAE/Metric
Number of tools30
Opening Angle (°)15
Opening TypeHex
Range of Head Sizes1/4inch to 1inch, 8 mm to 22 mm
Wrench Length StyleStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Promotional pricing valid on select, in-stock products ordered from 10/25/2022 – 12/31/2022, subject to availability. Not valid on sold-out or out-of-stock items. No rain-checks. Discount is off the price as indicated on Grainger.com prior to sign-in at the time of order and does not apply to tax and freight. Offer cannot be combined with any other promotions or price discounts. Offer-qualified products are subject to change. Grainger® reserves the right to terminate this offer at any time, at its sole discretion. All sales are subject to the Grainger® Terms of Sale as set forth on the website, Grainger.com and/or your existing contract, if applicable. Void where prohibited.

Ulasan Produk

Tidak ada ulasan