WESTWARD Ratcheting Combination Wrench Action (Kunci Ring Pas)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp73.900
Spesifikasi
Grip StylePlain
Opening Angle (°)15
MaterialAlloy Steel
Handle ColorSilver
Head Size (mm)12
ItemRatchet Action Combination Wrench
Corrosion ResistantYes
FinishSatin
Head Offset Angle (°)15
Head Thickness (inch)1/4
Number of Points12
Overall Length (inch)6 1/8
Size (mm)12
Wrench Length StyleStandard
Wrench ShapeStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These combination wrenches have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. The wrenches have the same metric size on each end for use on one specific size fastener.
Warning
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan