DEWALT Portable Bandsaw Blade (Mata Gergaji Pita)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp899.900 - Rp969.900
Spesifikasi
Primary Material ApplicationMetal
Blade Width (inch)1/2
Blade MaterialBi-Metal
Blade Thickness (inch)0.02
Blade SeriesPortable Band Saw Blades
For Use With Saw TypePortable Band Saws
Material CutCopper Pipe; Metal Conduit Pipe; Structural Steel
Metal Cutting TypeThick Metal; Thin Metal
Teeth Per Inch18
Tip MaterialMetal
UNSPSC23172007

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Blades for standard portable band saws have a length of 32-7/8inch to 35-3/8inch and are used to cut metal pipe, strut channel, and threaded rod. They are used on medium-sized band saws with a 3inch to 3-1/2inch cutting capacity.

Ulasan Produk

Tidak ada ulasan