Greenlee Poly Line With Dispenser

Sebelum PPN:
Rp649.900
Spesifikasi
Overall Width (inch)6
Overall Height (inch)12
IncludesPoly Line; Storage Container
Manufacturer Part Number430-500
Product TypeSpiral Wrap Twine
UNSPSC27113101
Breaking Strength (lbs)210
ColorGreen
Compatible Blower/Vacuum SeriesGreenlee
Compatible ConduitEMT; IMC; Rigid
MaterialPlastic
Overall Length (ft)500
Tensile Strength (lbf)210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fishing lines provide a strong, lightweight cord to span a run of conduit and pull wire or cable along the length of the run. They tie onto a conduit piston, which guides the line through the conduit.

Ulasan Produk

Tidak ada ulasan