WESTWARD Plug-In CFL Bulb

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp309.900
Spesifikasi
Voltage (V)Ballast Dependent
ItemPlug-In CFL Bulb
Bulb ShapeT6
Bulb TypePlug-In
Color Temperature3500K
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
Overall Bulb ShapeT
Overall Length (inch)9
Rated Lifetime (hour)10K
Wattage (W)18
Wattage Equivalent (W)65 INC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These PL-L long twin-tube plug-in light bulbs have a base with four pins. The bulbs are compatible with electronic-ballast light fixtures with a matching socket.
Warning
Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Ulasan Produk

Tidak ada ulasan