Greenlee Plate Caster with Semipneumatic Wheels

Sebelum PPN:
Rp2.699.900 - Rp2.899.900
Spesifikasi
UNSPSC31162701
Mounting Bolt Dia. (inch)3/8
Mounting Height (inch)12
Wheel Dia. (inch)10
Wheel Width (inch)3
Inside Bolt Hole Spacing (inch)2 5/8 x 3
Caster Frame MaterialSteel
Load Rating (lbs)650
Mounting Plate Bolt Hole PatternB
Mounting Plate Size (inch)4 x 4 1/2
Number of Mounting Holes4
Number of Wheels1
Outside Bolt Hole Spacing (inch)3 x 3 5/8
TreadRibbed
Tread ColorBlack
Wheel Tread MaterialPhenolic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These medium-duty plate casters have semipneumatic wheels that will not go flat if they are punctured. The wheels have a thick rubber wall with a nonpressurized air pocket in the center. They are lighter than flat-free wheels, and they require less maintenance than pneumatic wheels because they do not have to have their air pressure checked. However, they are more rigid and absorb less shock and vibration than pneumatic and flat-free wheels. Medium-duty plate casters with semipneumatic wheels are suitable for use in areas where they may encounter sharp debris. They can be used on carts, trucks, and similar equipment in locations such as warehouses, transportation facilities, lawn and garden centers, and hospitality sites.

Ulasan Produk

Tidak ada ulasan