WESTWARD Piano-Style Jobsite Box

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp42.999.900
Spesifikasi
Handle TypeRecessed
ItemPiano-Style Jobsite Box
Number of Shelves6
Maximum Padlock Shackle Diameter (inch)3/8
Overall Height with Lid Open (inch)78 3/8
Includes CastersNo
Body FinishMatte
Body Gauge (ga)14
ColorBlue
Jobsite Storage TypePiano-Style Jobsite Box
Lid StylePiano
Locking systemPadlockable
MaterialSteel
Overall Depth (inch)35
Overall Height (inch)50
Overall Width (inch)61
Total Load Capacity (lbs)5000
Total Storage Capacity (ft³)49.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Piano-style jobsite boxes stand taller than chest-style boxes for increased storage capacity. They have a tall, wide, undivided interior to store tool boxes, tool organizers, and long or bulky tools and equipment. Their multi-panel, hinged lid lifts and folds together to open the front and top of the box for loading and unloading.
Feature
500 lb. Capacity; Forklift Access; Fully Arc-Welded Seams; Gas Spring Guards

Ulasan Produk

Tidak ada ulasan