STANLEY Offset Snip (Gunting Seng)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp919.900
Spesifikasi
Cutting Length (inch)3
Cutting Capacity (ga)18 (Cold Rolled Steel); 22 (Stainless Steel)
Cutting Edge TypeOffset
Grip TypeErgonomic
Snip TypeOffset-Handle General Purpose Metal Snips
Spring Assist HandleYes
Blade MaterialSteel
Cutting DirectionStraight
Grip MaterialMulti-Component
Handle ColorBlack
Handle MaterialSteel
Includes Cushioned GripYes
Material ApplicationCold Rolled Steel; Stainless Steel
Maximum Metal Thickness (ga)22
Non-SparkingNo
Overall Length (inch)10 1/2
UNSPSC27111519

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Offset blades on these metal snips angle up from the handles and provide clearance between the user's hand and the material being cut. This reduces the risk of contact with sharp edges and burs. The blades sit flush against surfaces to aid long, straight cuts. General purpose snips cut mild steel and other thinner gauge sheet metal in applications where specialized snips are not required.

Ulasan Produk

Tidak ada ulasan