STANLEY Pry Bar Offset Ripping (Linggis)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp499.900
Spesifikasi
Bar Diameter (inch)3/4
End Angle StyleOffsetL-Shape
Number of Nail Slots2
Overall Length (inch)17
Tether ReadyNo
End StyleClaw
Bar Width (inch)3/4
End Width (inch)1
Manufacturer Part Number55-818
UNSPSC27111901

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wrecking bars demolish framing and building materials, pry off flooring and roofing, and lift up or wedge apart materials. Also known as ripping bars, their gooseneck end gets into corners or tight spaces and provides more leverage than their claw or chisel end. They typically require more space to operate than flat bars and other types of pry bars.

Ulasan Produk

Tidak ada ulasan