STANLEY Needle Nose Pliers (Tang Jepit Lancip)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp629.900
Spesifikasi
Tip Width (inch)7/64
Jaw TextureSerrated
Plier MaterialSteel
Handle ColorMulticolored
Overall Length (inch)6 1/2
Jaw Length (inch)2
ApplicationCutting, Gripping, Twisting
FinishInduction Hardened
For Wire/Cable TypeCopper Cable
Grip MaterialBi-Material
Handle StyleErgonomic
ItemNeedle Nose Plier
Jaw Width (inch)5/8
Maximum Jaw Capacity (inch)1 1/4
Maximum Wire Cutting Gauge14 AWG
Nose ShapeNeedle
SeriesFatmax

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Stanley® needle nose pliers feature precision machined jaws ideal for gripping, twisting, and cutting. The slim head allows access into tighter spaces. Forged, high-quality carbon steel cutting edge. Meet ANSI specifications.
Warning
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan

Halaman Terkait