STANLEY Nail Puller/Chisel Scraper (Pencabut Paku)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp469.900
Spesifikasi
Bar Diameter (inch)7/16
Bar Width (inch)7/16
End Width (inch)1 3/4
End Angle StyleOffsetL-Shape
Number of Nail Slots2
Overall Length (inch)10
End StyleClaw
Manufacturer Part Number55-117
Tether ReadyNo
UNSPSC27112502

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nail pullers pry out nails that are too wedged in or deeply embedded to remove with a claw hammer. Also known as cat's paw pullers and claw bars, their angled head maximizes leverage to raise and pull out nails. They can be struck on the heel to drive the claw into place.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait