WESTWARD Multi-Jaw Rotating Vise

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp14.999.900
Spesifikasi
Jaw Width - Vises (inch)6
Max. Opening - Vises (inch)6
Pipe Capacity - Vises (inch)1/2 to 3 1/2
High-VisibilityYes
Item - VisesMulti-Jaw Rotating Vise
Material -VisesCast Iron
Body Casting Tensile Strength (psi)45000
Deep ThroatYes
Mounting Hole Dia. (inch)1/2
Number of Lock Down Bolts2
Number of Mounting Points3
Overall Height (inch)7 3/4
Overall Length (inch)16 1/2
Overall Width (inch)9 3/4
Pipe Jaw IncludedYes
Rotating Angle (°)360
Swivel Angle - Vises (°)360
UNSPSC27112102

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Multi-Jaw Rotating Pipe and Bench Vises cover a wide range of applications. The jaws rotate 360° degrees for clamping at any angle and are equipped with replaceable jaws for a variety of applications.

Ulasan Produk

Tidak ada ulasan