STANLEY Multi-Angle Vise (Ragum)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.799.900
Spesifikasi
Jaw Width - Vises (inch)2 7/8
Max. Opening - Vises (inch)2-7/8
Pipe Capacity - Vises (inch)4
Throat Depth - Vises (inch)2 1/4
Base Type - VisesSwivel
Duty Rating - VisesLight Duty
Overall Length (inch)12
High-VisibilityNo
Item - VisesMulti-Angle Vise
Jaw Face - VisesKnurled
Jaw TypeMulti-Angle
Material -VisesCast Aluminium, Steel
Overall Height (inch)8
Overall Width (inch)2 7/8
Pipe Jaw IncludedYes
ReversibleNo
Swivel Angle - Vises (°)360
UNSPSC27112102

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Multi-Angle vises allow positioning in 3 planes. You can tilt, turn, and rotate your workpieces with the simple turn of a handle. Applications include: hobbies, crafts, electronics, and wood carving.

Ulasan Produk

Tidak ada ulasan