Greenlee Mobile Bar & Pipe Rack (Troli Rak Pipa)

Sebelum PPN:
Rp25.999.900
Spesifikasi
Overall Width (inch)34
Overall Height (inch)63 1/2
IncludesCasters: (2) Rigid, (2) Swivel
Overall Length (inch)58 1/2
UNSPSC24102004
Caster Wheel Dia. (inch)6
ColorGreen
Deck Height (inch)63 1/2
Deck Length (inch)58 1/2
Deck MaterialSteel
Deck Width (inch)34
For Maximum Diameter (inch)34
Ground Clearance (inch)7 1/2
Load Capacity (lbs)1000
Load Capacity per Level (lbs)330
Number of Levels4
Overall Dimensions (LxWxH) (inch)58 1/2 x 34 x 63 1/2
Post Height (inch)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mobile bar and pipe racks have multiple levels of steel arms that extend out from the racks' vertical frame to securely hold long materials such as pipe, channel, conduit, and bar stock. Also known as cantilever racks, these carts have arms on both sides of the frame and can be loaded from either side.

Ulasan Produk

Tidak ada ulasan