WESTWARD Meter Key

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp759.900 - Rp999.900
Spesifikasi
Corrosion-ResistantNo
Measurement TypeSAE
Handle ShapeT
Handle ColorRed
Handle Diameter (inch)3/4
For System TypeWater
Compatible with Product TypeService keys
FinishPowder Coated
Handle Length (inch)13 15/16
Head configuration3/4 in Key Openig
Includes BitsNo
InsulatedNo
Key StyleWater Meter Key
MaterialAlloy Steel
Non-MagneticNo
Non-SparkingNo
Securing ChainNo
Size (inch)3/4
UNSPSC27111714

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water meter keys have a long shaft that allows for the opening and closing of hard-to-reach meters or valves. The T-handle provides extra leverage in turning stuck valves. These meter keys are suitable for use with water meters and underground valves, such as waste and stop valves.
Warning
WARNING: This product can expose you to chemicals including Titanium dioxide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Ulasan Produk

Tidak ada ulasan