Greenlee Metal Stud Punch (Alat Pelubang Plat)

Sebelum PPN:
Rp13.999.900
Spesifikasi
Grip StyleRibbed
Overall Length (inch)20
Manufacturer Part Number710
UNSPSC27111505
Creates Hole Size (inch)1 11/32
Maximum Jaw Capacity (inch)2 1/2
Maximum Metal Thickness (ga)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stud punches squeeze their powerful jaws to press their punching head through steel studs and create a hole. Their contoured handle produces high leverage while keeping the punches compact enough to access corners and tight spaces in framing. They are used by electricians, plumbers, and cable installers to add holes when installing wire, pipe, and cable. Stud punches leave a rough-edged hole that can be smoothed with a bushing or insulator to protect wire, pipe, and cable from damage.
Warning
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan