Husqvarna Masonry Saw

Sebelum PPN:
Rp129.999.900 - Rp159.999.900
Spesifikasi
Arbor Size (inch)1
Arbor ShapeRound
Current (A)14
Miter Angle Range (°)45
Blade Diameter (inch)14
Cord Length (ft)5
Frequency (Hz)60
Height (inch)25 3/5
IncludesBlade
ItemMasonry Saw
Length (inch)39 13/16
MaterialSteel
Max. Cutting Depth (inch)5
Maximum Blade Speed (rpm)2330
Power SourceCorded
Primary Saw ApplicationConcrete, Masonry
SeriesMS 360
Width (inch)26 13/32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benchtop masonry saws are stationary tools that are placed on a table or workbench to bring the tool to a comfortable working height.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait