WESTWARD Mason Chisel

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp419.900
Spesifikasi
Includes HandguardYes
Blade Width (inch)2 1/4
Non-SparkingNo
Overall Length (inch)7 1/2
Chisel TypeMason Chisel
Includes Striking CapNo
Manufacturer Part Number2AJK1
MaterialSteel
Material ApplicationFor Concrete & Stone
UNSPSC27111901

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An oversized guard on the striking head of these mason's chisels deflects off-target hammer blows to prevent hand injuries. Hand-guarded chisels also minimize mushrooming to keep the head from splitting and absorb vibration to reduce user fatigue. Mason's chisels use their wide cutting blade to wedge into, split, and cut through masonry. Also known as masonry chisels, they trim excess mortar and cut or shape bricks, concrete blocks, and cinder blocks.
Warning
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan