WESTWARD Manual Ratchet Pipe Threader (Senai Pipa Manual)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp8.299.900
Spesifikasi
Compatible Maximum Pipe Size (inch)1/2
Die Head Sizes (inch)1/2 to 1 1/4
Compatible Thread DirectionRight Hand
Number of Die Heads4
SeriesPipes
ApplicationPipe Threading
Die MaterialSteel
Die Size (inch)1/2; 3/4; 1; 1 1/4
Includes1 in, 1-1/4 in Right Hand Tool Steel Die Head1/2 in, 3/4 in Ratchet with HandleBlow Mold Case
Manufacturer Part Number4YR89
Number of Dies4
Thread TypeNPT
UNSPSC27112805

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ratcheting pipe threaders operate with a pump-action handle to turn a thread-forming die and cut threads on pipe. Also known as manual ratchet threaders, they accept a range of compatible dies to thread different pipe sizes. Their handle sits at a right angle to the threader head to maintain a clear line of sight to the head and provide ample space to operate the handle.
Warning
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan