WESTWARD Straight Shank Jobber Drill Blank (Mata Bor Lurus)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp129.900
Spesifikasi
ItemJobber Drill Blank
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Decimal Equivalent0.4375
Overall Length (inch)5 1/2
Size Diameter (inch)7/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These high-speed steel drill bit blanks come in standard sizes expressed in fractional inches. Fractional inch is the most common trade size used for drill bits. High-speed steel drill bit blanks are the most common choice for creating custom drill bits with precise dimensions to suit a certain application. They are less brittle than cobalt and carbide drill bit blanks.

Ulasan Produk

Tidak ada ulasan