WESTWARD Straight Shank Jobber Drill High Speed Steel (Mata Bor Lurus)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp129.900 - Rp579.900
Spesifikasi
Shank Type - MachiningStraight
Finish - MachiningBlack Oxide
Cutting DirectionRight Hand
Drill Length ClassJobber Length
Material - MachiningHigh Speed Steel
UNSPSC27112801

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wire-size drill bits come in standard sizes that correspond to American Wire Gauge (AWG) sizes. The larger the wire size, the smaller the bit. These drill bits have a bright finish that is not affected when the bits' cutting edges are resharpened, and they have spiral flutes that evacuate chips as the bits drill into a workpiece. The bits' straight shank installs into a drill chuck or similar toolholder.
Warning
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan