CHICAGO-LATROBE Set Mata Bor Jobber Cobalt (Drill Bit Set)

Sebelum PPN:
Rp1.499.900 - Rp20.999.900
Spesifikasi
IncludesMetal Drill Index
Shank Type - MachiningStraight
Drill Bit Point TypeSplit Point
Drill Bit Point Angle (degrees)135
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Depth:Diameter Ratio4xD
Drill Bit Case TypeMetal Drill Index
Drill Length ClassJobber Length
Flute TypeSpiral
Material - MachiningCobalt
Material Grade - MachiningHeavy Duty

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cobalt jobber-length drill bits in these sets tolerate higher drilling speeds and are harder and more wear-resistant than high-speed steel jobber-length drill bits. They provide some shock absorption and can be used in handheld power tools. These sets include multiple drill bits in a variety of sizes.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait