STANLEY Jab Saw (Gergaji Lubang)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp499.900
Spesifikasi
FeaturesAggressive 3-Sided Tooth Design That Gives Three Cutting Surfaces To Cut 50% Faster Than Conventional Handsaws; Ergonomically Designed Handle; Lacquered Blade For Corrosion Protection; Sharpened Tip To Easily Punch Through Drywall; Textured Grip Over Mold
Hand Saw ApplicationDrywall
Hand Saw Product TypeJab Saws
Material ApplicationDrywall
Blade MaterialSteel
Cutting Edge TypeSerrated
Blade Length (inch)6
Handle ColorBlack; Yellow
Handle MaterialPlastic
Non-SparkingNo
Overall Length (inch)9
Teeth Per Inch8
UNSPSC27111508

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The sharp tip of jab saws plunge cuts into materials so the serrated blade edge can saw through them. Also known as keyhole saws, they are commonly used to create electrical box cutouts in drywall and to cut free-form holes in a variety of building materials. Their long, narrow blade mounts to a straight handle and cuts on both the push and the pull stroke. They are typically used with one hand.
Warning
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan