Greenlee Insulated Screwdriver Square (Obeng Isolasi)

Sebelum PPN:
Rp839.900
Spesifikasi
For Fastener Size#1
Shank CoatingInsulated
Shank FinishNatural
Shank ShapeRound
Tip FinishBlack Oxide
Tip Size#1
Grip StyleErgonomic
Handle ColorBlack
Handle MaterialPlastic
InsulatedYes
Overall Length (inch)10 3/4
Shank Length (inch)6
Shank MaterialAlloy Steel
UNSPSC27111701

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These insulated square screwdrivers have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. They have a self-centering design that eases insertion of the tip into the screwhead and allow one-handed driving.
Warning
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan