Greenlee Insulated Screwdriver Set (Obeng Insulasi)

Sebelum PPN:
Rp8.099.900
Spesifikasi
For Fastener Size#1; #2; #3; 1/4inch; 3/16inch; 3/8inch; 5/16inch
Shank FinishBlack Oxide
Shank ShapeRound
Tip FinishBlack Oxide
Tip Size#1; #2; #3; 1/4inch; 3/16inch; 3/8inch; 5/16inch
Container Height (inch)4
Container Length (inch)12
Container TypePouch
Container Width (inch)1
Grip StyleErgonomic
Handle ColorBlack
Handle Length (inch)3 11/16; 4 5/16; 4 7/8
Handle MaterialMulticomponent
InsulatedYes
Overall Length (inch)6 1/2; 7 1/2; 8 1/4; 9 1/2; 10 3/4; 11 1/2; 14 3/4
Shank MaterialAlloy Steel
Sizes IncludedCabinet: 1/4inch x 4inch, 3/16inch x 4inch, 3/16inch x 6inch, 3/16inch x 8inch, 5/16inch x 6inch, 3/8inch x 10inch, Phillips: #1 x 3inch, #2 x 4inch, #3 x 6inch
UNSPSC27111701
Voltage Rating (V)1000 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These insulated screwdriver sets have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle.
Warning
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan